Dixon Valve & Coupling
14MPHR-G150625
SUPERSEDED TO DIXO_14MPHR-G150625, MTRL - 103026235
Item #102153223
-
Prop 65
- 1 1/2" Clamp x 5/8" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1 1/2 Tube, 5/8 Hose |
| Outside Dia. | 0.625 in |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Hose Size | 0.625 in |
| Length | 1 1/2 in |
| Weight | 0.62 LB |
-
Prop 65

