Dixon Valve & Coupling
14MPHR-G200
SUPERSEDED TO DIXO_14MPHR-G200, MTRL - 105840057
Item #102149221
-
Prop 65
- 2" Clamp x 2" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Hose Size | 2 in |
| Length | 2.313 in |
| Outside Dia. | 2 in |
| Material | 304 Stainless Steel |
| End Size | 2 Tube, 2 Hose |
| Tube O.D. | 2 in |
| Weight | 0.422 LB |
-
Prop 65

