- 304 Stainless Steel Material
| Tube O.D. | 3 in |
| Shape | Adapter |
| Material | 304 Stainless Steel |
| Hose Size | 3 in |
| Connection | Clamp x Hose End |
| Weight | 0.7 LB |
| Tube O.D. | 3 in |
| Shape | Adapter |
| Material | 304 Stainless Steel |
| Hose Size | 3 in |
| Connection | Clamp x Hose End |
| Weight | 0.7 LB |