- 1" Clamp x 3/8" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
| Outside Dia. | 0.375 in |
| Tube O.D. | 1 in |
| Length | 1 1/2 in |
| Material | 316L Stainless Steel |
| Hose Size | 0.375 in |
| End Size | 1 Tube, 3/8 Hose |
| Weight | 0.23 LB |
-
Prop 65


