Dixon Valve & Coupling
14MPHR-R10050
SUPERSEDED TO DIXO_14MPHR-R10050, MTRL - 112500818
Item #102153312
-
Prop 65
- 1" Clamp x 1/2" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
| Outside Dia. | 0.5 in |
| Material | 316L Stainless Steel |
| Hose Size | 0.5 in |
| End Size | 1 Tube, 1/2 Hose |
| Length | 1 1/2 in |
| Tube O.D. | 1 in |
| Weight | 0.2 LB |
-
Prop 65

