Dixon Valve & Coupling
14MPHR-R150-125
SUPERSEDED TO DIXO_14MPHR-R150125, MTRL - 110881048
Item #101391707
-
Prop 65
- 1 1/2" Clamp x 1 1/4" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1 1/2 Tube, 1 1/4 Hose |
| Material | 316L Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Length | 1 1/2 in |
| Hose Size | 0.125 in |
| Weight | 0.25 LB |
-
Prop 65

