- 316L Stainless Steel Material
| Hose Size | 3/4 in |
| Connection | Clamp x Hose End |
| Shape | Adapter |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.19 LB |
| Hose Size | 3/4 in |
| Connection | Clamp x Hose End |
| Shape | Adapter |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.19 LB |