Dixon Valve & Coupling
14MPHR-R200
Sanitary Rubber Hose Adapter
Item #111111993
-
Prop 65 -
HACCP Friendly
- 2" Tube OD
- 2" Hose Size
- 2.312" Length
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Available in sizes 1/2" to 12"
| Length | 2.312 in |
| Shape | Adapter |
| Material | 316L Stainless Steel |
| Connection | Clamp x Hose End |
| Tube O.D. | 2 in |
| Hose Size | 2 in |
| Weight | 0.435 LB |
-
Prop 65 -
HACCP Friendly


