- 1/2" Clamp x 1 1/4" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 1/2 Tube, 1 1/4 Hose |
| Length | 1 1/4 in |
| Outside Dia. | 1.25 in |
| Material | 316L Stainless Steel |
| Hose Size | 0.125 in |
| Tube O.D. | 1/2 in |
| Weight | 0.054 LB |
-
Prop 65


