Dixon Valve & Coupling
14MPHR-R75375
SUPERSEDED TO DIXO_14MPHR-R75375, MTRL - 117377253
Item #102084820
-
Prop 65
- 3/4" Clamp x 3/8" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 3/4 Tube, 3/8 Hose |
| Material | 316L Stainless Steel |
| Tube O.D. | 3/4 in |
| Length | 1 1/2 in |
| Hose Size | 0.375 in |
| Outside Dia. | 0.375 in |
| Weight | 0.07 LB |
-
Prop 65

