- 2" Clamp x 2" Brewery Hose Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 2 in |
| Hose Size | 2 in |
| Material | 316L Stainless Steel |
| End Size | 2 Tube, 2 Hose |
| Length | 5 in |
| Outside Dia. | 2 in |
| Weight | 0.89 LB |
-
Prop 65


