- 6" Clamp x 6" Tygon Hose Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Outside Dia. | 6 in |
| Hose Size | 6 in |
| Inside Dia. | 5.782 in |
| Material | 316L Stainless Steel |
| Length | 6 in |
| Tube O.D. | 6 in |
| End Size | 6 Hose, 6 Tube |
| Weight | 5.16 LB |
-
Prop 65


