Dixon Valve & Coupling
14MPW-R150
SUPERSEDED TO DIXO_14MPW-R150, MTRL - 105472439
Item #101919537
-
Prop 65
- 1 1/2" Clamp Tank Welding Ferrule (Heavy Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 1/2 in |
| I.D. | 1.37 in |
| Material | 316L Stainless Steel |
| Length | 1 5/8 in |
| O.D. | 1.676 in |
| Weight | 0.4 LB |
-
Prop 65

