Dixon Valve & Coupling
14MPW-R200
SUPERSEDED TO DIXO_14MPW-R200, MTRL - 102929996
Item #101920726
-
Prop 65
- 2" Clamp Tank Welding Ferrule (Heavy Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| I.D. | 1.87 in |
| Length | 1 3/4 in |
| Material | 316L Stainless Steel |
| O.D. | 2.192 in |
| Tube O.D. | 2 in |
| Weight | 0.57 LB |
-
Prop 65

