Dixon Valve & Coupling
14PRF-G150
SUPERSEDED TO DIXO_14PRF-G150, MTRL - 120088675
Item #101932146
-
Prop 65
- 1 1/2 Bevel(f)
- Short Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 1 1/2 Bevel(f) |
| Material | 304 Stainless Steel |
| Length | 0.718 in |
| I.D. | 1.37 in |
| Weight | 0.2 LB |
-
Prop 65

