Dixon Valve & Coupling
14PRF-G200
SUPERSEDED TO DIXO_14PRF-G200, MTRL - 117812850
Item #101919817
-
Prop 65
- 2 Bevel(f)
- Short Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 2 Bevel(f) |
| Length | 3/4 in |
| I.D. | 1.87 in |
| Material | 304 Stainless Steel |
| Weight | 0.252 LB |
-
Prop 65

