- 2 Bevel(f)
- Short Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 3/4 in |
| Bevel | 2 Bevel(f) |
| I.D. | 1.87 in |
| Material | 316L Stainless Steel |
| Weight | 0.25 LB |
-
Prop 65
| Length | 3/4 in |
| Bevel | 2 Bevel(f) |
| I.D. | 1.87 in |
| Material | 316L Stainless Steel |
| Weight | 0.25 LB |
Prop 65