- 3 Bevel(f)
- Short Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| I.D. | 2.87 in |
| Material | 316L Stainless Steel |
| Length | 0.906 in |
| Bevel | 3 Bevel(f) |
| Weight | 0.49 LB |
-
Prop 65
| I.D. | 2.87 in |
| Material | 316L Stainless Steel |
| Length | 0.906 in |
| Bevel | 3 Bevel(f) |
| Weight | 0.49 LB |
Prop 65