Dixon Valve & Coupling
14R-G150
Sanitary Recessless Plain Bevel Seat Ferrule
Item #101784220
-
Prop 65
- 1 1/2 Bevel(f)
- Recessless Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| Length | 1 1/8 in |
| Material | 304 Stainless Steel |
| I.D. | 1 1/2 in |
| Bevel | 1 1/2 Bevel(f) |
| Weight | 0.15 LB |
-
Prop 65

