Dixon Valve & Coupling
14R-G200
Sanitary Recessless Plain Bevel Seat Ferrule
Item #101784221
-
Prop 65
- 2 Bevel(f)
- Recessless Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| Bevel | 2 Bevel(f) |
| Material | 304 Stainless Steel |
| I.D. | 2 in |
| Length | 1.312 in |
| Weight | 0.24 LB |
-
Prop 65

