Dixon Valve & Coupling
14R-G250
Sanitary Recessless Plain Bevel Seat Ferrule
Item #101782767
-
Prop 65
- 2 1/2 Bevel(f)
- Recessless Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| I.D. | 2 1/2 in |
| Material | 304 Stainless Steel |
| Length | 1 3/8 in |
| Bevel | 2 1/2 Bevel(f) |
| Weight | 0.3 LB |
-
Prop 65

