Dixon Valve & Coupling
14R-R400
Sanitary Recessless Plain Bevel Seat Ferrule
Item #103671846
-
Prop 65
- 4 Bevel(f)
- Recessless Plain Bevel Seat Ferrule
- 316L Stainless
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| Bevel | 4 Bevel(f) |
| Material | 316L Stainless Steel |
| Length | 1 1/2 in |
| I.D. | 4 in |
| Weight | 0.71 LB |
-
Prop 65

