- 1 1/2" Tube OD
- 1.505" ID
- 1 1/8" Length
- 304 Stainless Steel Material
features
- For use when modifying or repairing existing on-site farm milk handling systems
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| I.D. | 1.505 in |
| O.D. | 1 1/2 in |
| Length | 1 1/8 in |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Weight | 0.16 LB |
-
Prop 65


