Dixon Valve & Coupling
14RMP-G200
Sanitary Roll-on Expanding Ferrule
Item #110909665
-
Prop 65 -
HACCP Friendly
- 2" Tube OD
- 2.005" ID
- 1 5/16" Length
- 304 Stainless Steel Material
features
- For use when modifying or repairing existing on-site farm milk handling systems
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| I.D. | 2.005 in |
| Length | 1 5/16 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 in |
| Shape | Ferrule |
| Weight | 0.27 LB |
-
Prop 65 -
HACCP Friendly


