- 3" Tube OD
- 3.005" ID
- 1 7/16" Length
- 304 Stainless Steel Material
features
- For use when modifying or repairing existing on-site farm milk handling systems
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Material | 304 Stainless Steel |
| I.D. | 3.005 in |
| Length | 1 7/16 in |
| O.D. | 3 in |
| Shape | Ferrule |
| Tube O.D. | 3 in |
| Weight | 0.486 LB |
-
Prop 65


