Dixon Valve & Coupling
14W-G150
Sanitary Heavy Tank Spud Plain Bevel Seat Ferrule
Item #101848055
-
Prop 65
- 1 1/2 Bevel(f)
- Heavy Tank Spud Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 1 1/2 Bevel(f) |
| I.D. | 1.37 in |
| Length | 2.531 in |
| Material | 304 Stainless Steel |
| O.D. | 1.676 in |
| Weight | 0.605 LB |
-
Prop 65

