Dixon Valve & Coupling
14W-G200
Sanitary Heavy Tank Spud Plain Bevel Seat Ferrule
Item #101784223
-
Prop 65
- 2 Bevel(f)
- Heavy Tank Spud Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 2 Bevel(f) |
| Material | 304 Stainless Steel |
| Length | 2.781 in |
| I.D. | 1.87 in |
| O.D. | 2.192 in |
| Weight | 0.905 LB |
-
Prop 65

