Dixon Valve & Coupling
14W-G250
Sanitary Heavy Tank Spud Plain Bevel Seat Ferrule
Item #101848057
-
Prop 65
- 2 1/2 Bevel(f)
- Heavy Tank Spud Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 2 1/2 Bevel(f) |
| Material | 304 Stainless Steel |
| Weight | 1.315 LB |
-
Prop 65

