Dixon Valve & Coupling
14WHRL-R250
Stainless Steel 2 1/2 in Polished Long Weld Hose Adapter
Item #106005590
-
Prop 65
- 2 1/2 in Tube Outer Diameter
- Polished
- 316L Stainless Steel Material
features
- Suitable for use with band clamps
| Finish | Polished |
| Shape | Adapter |
| Tube O.D. | 2 1/2 in |
| Connection | Weld x Weld |
| Wall Thickness | 0.12 in |
| Material | 316L Stainless Steel |
| Weight | 0.8 LB |
-
Prop 65

