Dixon Valve & Coupling
14WL-G300
Sanitary Light Tank Spud Plain Bevel Seat Ferrule
Item #101799200
-
Prop 65
- 3 Bevel(f)
- Light Tank Spud Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 3 Bevel(f) |
| Material | 304 Stainless Steel |
| I.D. | 2.87 in |
| Length | 3 in |
| Weight | 0.932 LB |
-
Prop 65

