Dixon Valve & Coupling
14WL-R100
Sanitary Light Tank Spud Plain Bevel Seat Ferrule
Item #103682839
-
Prop 65
- 1 Bevel(f)
- Light Tank Spud Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 1 Bevel(f) |
| Material | 316L Stainless Steel |
| I.D. | 0.87 in |
| Length | 2 in |
| Weight | 0.75 LB |
-
Prop 65

