Dixon Valve & Coupling
14WL-R150
Sanitary Light Tank Spud Plain Bevel Seat Ferrule
Item #103671850
-
Prop 65
- 1 1/2 Bevel(f)
- Light Tank Spud Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| I.D. | 1.37 in |
| Material | 316L Stainless Steel |
| Length | 2 1/4 in |
| Bevel | 1 1/2 Bevel(f) |
| Weight | 1.0 LB |
-
Prop 65

