Dixon Valve & Coupling
14WL-R250
Sanitary Light Tank Spud Plain Bevel Seat Ferrule
Item #103686114
-
Prop 65
- 2 1/2 Bevel(f)
- Light Tank Spud Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 2 3/4 in |
| Material | 316L Stainless Steel |
| I.D. | 2.37 in |
| Bevel | 2 1/2 Bevel(f) |
| Weight | 1.0 LB |
-
Prop 65

