Dixon Valve & Coupling
14WL-R300
Sanitary Light Tank Spud Plain Bevel Seat Ferrule
Item #103682840
-
Prop 65
- 3 Bevel(f)
- Light Tank Spud Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 3 in |
| Material | 316L Stainless Steel |
| I.D. | 2.87 in |
| Bevel | 3 Bevel(f) |
| Weight | 2.0 LB |
-
Prop 65

