- 10" Clamp Tank Welding Ferrule(Light Duty)
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| O.D. | 10 in |
| Material | 304 Stainless Steel |
| Length | 6 in |
| Tube O.D. | 10 in |
| I.D. | 9.782 in |
| Weight | 15.0 LB |
-
Prop 65
| O.D. | 10 in |
| Material | 304 Stainless Steel |
| Length | 6 in |
| Tube O.D. | 10 in |
| I.D. | 9.782 in |
| Weight | 15.0 LB |
Prop 65