Dixon Valve & Coupling
14WLMP-G1200
SUPERSEDED TO DIXO_14WLMP-G1200, MTRL - 117395863
Item #102043819
-
Prop 65
- 12" Clamp Tank Welding Ferrule(Light Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| I.D. | 11.76 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 12 in |
| Length | 6 in |
| O.D. | 12 in |
| Weight | 17.0 LB |
-
Prop 65

