Dixon Valve & Coupling
14WLMP-G400
SUPERSEDED TO DIXO_14WLMP-G400, MTRL - 112402881
Item #101932228
-
Prop 65
- 4" Clamp Tank Welding Ferrule(Light Duty)
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Length | 4 in |
| Tube O.D. | 4 in |
| O.D. | 4 in |
| I.D. | 3.834 in |
| Weight | 1.39 LB |
-
Prop 65

