Dixon Valve & Coupling
14WLMP-R200
SUPERSEDED TO DIXO_14WLMP-R200, MTRL - 115300013
Item #101784488
-
Prop 65
- 2" Clamp Tank Welding Ferrule(Light Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| I.D. | 1.87 in |
| Length | 3 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| O.D. | 2 in |
| Weight | 0.4 LB |
-
Prop 65

