Dixon Valve & Coupling
14WLMP-R300
SUPERSEDED TO DIXO_14WLMP-R300, MTRL - 111887017
Item #101784222
-
Prop 65
- 3" Clamp Tank Welding Ferrule(Light Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 4 in |
| O.D. | 3 in |
| Tube O.D. | 3 in |
| I.D. | 2 7/8 in |
| Material | 316L Stainless Steel |
| Weight | 0.85 LB |
-
Prop 65

