Dixon Valve & Coupling
14WLMP-R400
SUPERSEDED TO DIXO_14WLMP-R400, MTRL - 117315803
Item #101797071
-
Prop 65
- 4" Clamp Tank Welding Ferrule(Light Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 4 in |
| Length | 4 in |
| Material | 316L Stainless Steel |
| O.D. | 4 in |
| I.D. | 3.834 in |
| Weight | 1.435 LB |
-
Prop 65

