Dixon Valve & Coupling
14WMP-G100
SUPERSEDED TO DIXO_14WMP-G100, MTRL - 112403625
Item #101921970
-
Prop 65
- 1" Clamp Short Welding Ferrule
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| I.D. | 0.37 in |
| Tube O.D. | 1 in |
| Length | 1/2 in |
| O.D. | 0.5 in |
| Weight | 0.144 LB |
-
Prop 65

