Dixon Valve & Coupling
14WMP-G200
SUPERSEDED TO DIXO_14WMP-G200, MTRL - 104318068
Item #101918711
-
Prop 65
- 2" Tube OD
- 1.870" ID
- 1/2" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621}
- Accepted by the USDA and USFDA
| I.D. | 1.87 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 in |
| O.D. | 2 in |
| Length | 1/2 in |
| Weight | 0.13 LB |
-
Prop 65

