Dixon Valve & Coupling
14WMP-G75
SUPERSEDED TO DIXO_14WMP-G75, MTRL - 112403629
Item #101918713
-
Prop 65
- 3/4" Clamp Short Welding Ferrule
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1/2 in |
| Tube O.D. | 3/4 in |
| Material | 304 Stainless Steel |
| I.D. | 0.62 in |
| O.D. | 0.75 in |
| Weight | 0.032 LB |
-
Prop 65

