Dixon Valve & Coupling
14WMP-R250
SUPERSEDED TO DIXO_14WMP-R250, MTRL - 110653287
Item #101921971
-
Prop 65
- 2 1/2" Clamp Short Welding Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| O.D. | 2.5 in |
| Length | 1/2 in |
| Tube O.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| I.D. | 2.37 in |
| Weight | 0.15 LB |
-
Prop 65

