- 6" Tube OD
- 5.782" ID
- 7/8" Length
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621}
- Accepted by the USDA and USFDA
| Shape | Ferrule |
| Material | 316L Stainless Steel |
| Tube O.D. | 6 in |
| Weight | 0.97 LB |
-
Prop 65


