applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
| Wall Thickness | 0.11 in |
| Pipe Size | 2 in |
| Material | 316L Stainless Steel |
| Pipe O.D. | 2.38 |
| Shape | Ferrule |
| Weight | 1.0 LB |
-
Prop 65
| Wall Thickness | 0.11 in |
| Pipe Size | 2 in |
| Material | 316L Stainless Steel |
| Pipe O.D. | 2.38 |
| Shape | Ferrule |
| Weight | 1.0 LB |
Prop 65