Dixon Valve & Coupling
15-G200
Sanitary Recessed Threaded Bevel Seat Ferrule
Item #101799199
-
Prop 65
- 2 Bevel(m)
- Recessed Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 1.031 in |
| I.D. | 1.87 in |
| O.D. | 2 in |
| Material | 304 Stainless Steel |
| Bevel | 2 Bevel(m) |
| Weight | 0.345 LB |
-
Prop 65

