Dixon Valve & Coupling
15-G250
Sanitary Recessed Threaded Bevel Seat Ferrule
Item #101848341
-
Prop 65
- 2 1/2 Bevel(m)
- Recessed Threaded Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 1 1/8 in |
| Bevel | 2 1/2 Bevel(m) |
| I.D. | 2.37 in |
| O.D. | 2.5 in |
| Material | 304 Stainless Steel |
| Weight | 0.55 LB |
-
Prop 65

