Dixon Valve & Coupling
15-R250
Sanitary Recessed Threaded Bevel Seat Ferrule
Item #103684705
-
Prop 65
- 2 1/2 Bevel(m)
- Recessed Threaded Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 316L Stainless Steel |
| I.D. | 2.37 in |
| Bevel | 2 1/2 Bevel(m) |
| Length | 1 1/8 in |
| O.D. | 2.5 in |
| Weight | 0.76 LB |
-
Prop 65

