applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Connection Type | Adapter x Adapter |
| Size | 1 1/2 in, 40 mm |
| Operating Pressure [Max] | 250 PSI |
| End Type | Adaptador |
| Size Designation | 1 1/2 in |
| Fitting Description | Dixon Spool Adapter |
| Weight | 1.51 LB |
-
Prop 65


